LED Downlight, 8", 23 Watt, 2000 Lumen, 4000K, 347V

Item #: 1619786

Cat #: LED/RT8/2000/840/347V

UPC: 046135753985

Company wide:
0 in stock
Documents & Guides
LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, 4000K, 82 CRI, 347 Volt, Non-Dimmable, Replaces 2x26W CFL, 1 per SKU, 4 per Case *Sylvania Product Code # 75398* *Sylvania Part # 75398*

Overview

LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, 4000K, 82 CRI, 347 Volt, Non-Dimmable, Replaces 2x26W CFL, 1 per SKU, 4 per Case *Sylvania Product Code # 75398* *Sylvania Part # 75398*
Also known as: 046135753985, LED/RT8/2000/840/347V, SYLLEDRT8200084034

Specifications

Mounting: Recessed
Wattage: 23
Color Temperature: 4000 (Cool White)
Lumens: 2000
Volts AC: 347
Diameter: 8 in
Color: White
Light Technology: LED
Dimmable: No
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC: 347
Color: White
Dimmable: No
Wattage: 23
Lumens: 2000
Diameter: 8 in
Light Technology: LED