Incandescent Bulb, Rough Service, Safeline, A21, 100W, 120V

Item #: 1619783

Cat #: 100A21/RS/SL/RP-120V

UPC: 046135129926

Call for price
Company wide:
0 in stock
Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 12992

Overview

Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 12992

The Ledvance Sylvania SYL100A21/RS/SL/RP120V is a 100 watt - 130 volt incandescent bulb that features a medium base and a safeline finish. This lamp is ideal for rough service, produces 1260 lumens and a color temperature of 2850 K.

Also known as: 046135129926, 100A21/RS/SL/RP-120V, SYL100A21RSSLRP120

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Lumens: 1260
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: A21 (Arbitrary)
Wattage: 100
Lumens: 1260
Color Rendering Index (CRI): 100
Light Technology: Incandescent