This product has been discontinued.

LED Square Downlight, 8", 25 Watt, 2000 Lumen, 4000K, 120-277V
Item #: 1619782
Cat #: LEDRT810/HOQ/2000DIM010/940UNV
UPC: 046135404474
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case
Overview
LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case
Also known as: 046135404474, LEDRT810/HOQ/2000DIM010/940UNV, SYLLEDRT810HOQ2000
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2000 |
| Wattage: | 25 |
| Width: | 8 in |
| Color: | White |
| Length: | 8 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Lumens: | 2000 |
| Width: | 8 in |
| Length: | 8 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 25 |
| Color: | White |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |