LED Recessed Downlight, 12 Watt, 900 Lumen, 5000K, 120-277V

Item #: 1619777

Cat #: LEDRT5/6R3A900UD950

UPC: 046135607745

Company wide:
0 in stock
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, 5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case

Overview

LED Recessed Downlight, 12 Watt, 900 Lumen, 5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case
Also known as: 046135607745, LEDRT5/6R3A900UD950, SYLLEDRT56R3A900UD

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Color Rendering Index (CRI): 90
Lumens: 900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12
Lumens: 900
Dimmable: Yes