UPS, Extended Runtime, 3kVA, 2.700kW, 120VAC, 9SX Online

Item #: 1619741

Cat #: 9SX3000

UPC: 743172091260

$ 3603.60 EA
Company wide:
0 in stock
Documents & Guides
9SX Online, Extended Runtime UPS, 3 kVA, 2.7 kW, 120 Volt AC, L5-30P Input, Outputs: (4) 5-20R, (1) L5-30R, 13.6 Inch Height x 8.4 Inch Width x 16.2 Inch Depth, 77.2 lb., Network Card Optional

Overview

9SX Online, Extended Runtime UPS, 3 kVA, 2.7 kW, 120 Volt AC, L5-30P Input, Outputs: (4) 5-20R, (1) L5-30R, 13.6 Inch Height x 8.4 Inch Width x 16.2 Inch Depth, 77.2 lb., Network Card Optional

With robust in-line dual frequency switching power protection, no transfer time to the battery and automatic internal static bypass, the Eaton 9SX Tower UPS provides reliable and consistent performance. The 9SX UPS offers up to 28% more rated power compared to traditional UPSs. This means you can connect more devices and have more space to expand your IT systems. Compatible and matched battery packs allow you to customize the ASC 9SX's runtime to meet your requirements. The 9SX UPS's easy-to-read LCD screen gives you access to alarm history, energy logs, unit serial numbers, and UPS firmware versions to help you troubleshoot problems the first time straight to the source. Eight user-selectable languages ​​ensure successful global deployments.

Typical applications: medical/healthcare, light industrial, primary and secondary schools, academic, automation, manufacturing

Also known as: 743172091260, 9SX3000, CUT9SX3000

Specifications

Type: UPS
Volts AC: 120
Volt Amps: 3kVA
Wattage: 2.700 kW
Type: UPS
Volt Amps: 3kVA
Volts AC: 120
Wattage: 2.700 kW