125W R40 Incandescent Lamp, Clear Heat

Item #: 1619662

Cat #: S4750-TF

UPC: 045923020612

$ 36.78 EA
Company wide:
0 in stock
Documents & Guides
125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatterproof Coated

Overview

125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatterproof Coated

Satco's S4750-TF 125W, R40 Incandescent lamp offers clear heat and warm white light. The dimmable lamp features a medium base and has a shatterproof coating.

Also known as: 045923020612, S4750-TF, SATS4750TF

Specifications

Base: Medium Screw (E26)
Wattage: 125
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R40 (Blown Reflector)
Type: Shatterproof
Light Technology: Incandescent
Wattage: 125
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes