
Atomic 20V Cordless Compact 1/2" Drill Driver, Tool Only
Item #: 1619640
Cat #: DCD708B
UPC: 885911571111
Company wide:
0
in stock
Documents & Guides
Atomic 20V Max Brushless Cordless Compact 1/2" Drill Driver, Tool Only, Includes: (1) DCD708 20V MAX* Brushless Compact 1/2 in. Drill/Driver & (1) Belt Clip
Overview
Atomic 20V Max Brushless Cordless Compact 1/2" Drill Driver, Tool Only, Includes: (1) DCD708 20V MAX* Brushless Compact 1/2 in. Drill/Driver & (1) Belt Clip
This 20V MAX* Compact Brushless Drill/Driver is only 6.3 in. front to back, and features a high performance brushless motor that delivers 340 unit watts outs (UWO) and LED light to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warrenty so you can buy with confidence. Battery and charger sold separately.
Also known as: 885911571111, DCD708B, DEWDCD708B
Features & Benefits
- Compact at only 6.3 in. front to back designed to fit in tight spaces
- Lightweight at only 2.8 lbs.
- LED foot light for superior visibility
- Variable speed trigger allows for control and precision on delicate work surfaces
- DEWALT built brushless motor for efficient performance and runtime
- 1/2 in. ratcheting chuck provides superior biut girpping strength
- 340 UWO of power to help get the job done
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |