This product has been discontinued.

Atomic 20V Max Cordless 1/4" Impact Driver Kit (1) Battery
Item #: 1619638
Cat #: DCF809C1
UPC: 885911621151
Company wide:
0
in stock
Discontinued
Documents & Guides
Atomic 20V Max Brushless Cordless Compact 1/4" Impact Driver Kit Single Battery Kit, Includes: (1) DCF809 20V MAX* Brushless Compact 1/4 in. Impact Driver, (1) 20V MAX* Lithium Ion Battery, (1) DCB107 Charger, (1) Bag & (1) Belt Clip
Overview
Atomic 20V Max Brushless Cordless Compact 1/4" Impact Driver Kit Single Battery Kit, Includes: (1) DCF809 20V MAX* Brushless Compact 1/4 in. Impact Driver, (1) 20V MAX* Lithium Ion Battery, (1) DCB107 Charger, (1) Bag & (1) Belt Clip
This 20V MAX* Compact Brushless Impact Driver Kit includes one 20V MAX* Lithium Ion Battery, one charger, and carrying bag. At only 5.1 in. front to back, the Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence.
Also known as: 885911621151, DCF809C1, DEWDCF809C1
Specifications
| Type: | Lithium Ion, Impact DriverKit |
| Type: | Lithium Ion, Impact DriverKit |