Atomic 20V Cordless Compact 1/4" Impact Driver Kit

Item #: 1619634

Cat #: DCF809C2

UPC: 885911593182

Company wide:
0 in stock
Documents & Guides
Atomic 20V Max Brushless Cordless Compact 1/4" Impact Driver Kit Two Battery Kit, Includes: (1) DCF809 20V MAX* Brushless Compact 1/4 in. Impact Driver, (2) 20V MAX* Lithium Ion Battery, (1) DCB107 Charger, (1) Bag & (1) Belt Clip

Overview

Atomic 20V Max Brushless Cordless Compact 1/4" Impact Driver Kit Two Battery Kit, Includes: (1) DCF809 20V MAX* Brushless Compact 1/4 in. Impact Driver, (2) 20V MAX* Lithium Ion Battery, (1) DCB107 Charger, (1) Bag & (1) Belt Clip

This 20V MAX* Compact Brushless Impact Driver Kit includes two 20V MAX* Lithium Ion Batteries, one charger, and a carrying bag. At only 5.1 in. front to back, this Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence.

Also known as: 885911593182, DCF809C2, DEWDCF809C2

Features & Benefits

  • Only 5.1 in. in length to fit in tight spaces
  • 1700 in-lbs of torque delivering the power you need to get a majority of applications done
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • DEWALT built brushless motor for efficient performance and runtime
  • 3 bright LEDs for dimly lit workspaces

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion