Milwaukee® Spot/Flood Headlamp

Item #: 1619628

Cat #: 2104

UPC: 045242541270

$ 44.97 EA
Company wide:
134 in stock
Documents & Guides
450 Lumens of TRUEVIEW™ High Definition Output, Compact & Comfortable Design, IP54 Rated: Water and Dust Resistant, Includes (2) AAA Batteries

Overview

450 Lumens of TRUEVIEW™ High Definition Output, Compact & Comfortable Design, IP54 Rated: Water and Dust Resistant, Includes (2) AAA Batteries

Versatile beam options. Compact size. The Milwaukee® spot/flood headlamp offers more light options in a compact and lightweight design. Delivering 450 lm of TRUEVIEW™ high definition output, a 100 m spot beam distance and a wide flood beam, this headlamp is ready for any application at a distance or up close. With a sweat absorbing microfiber strap and forehead pad, users get all day comfort when worn on the bare head. Get up-to 25 hours of runtime with five light output modes to optimize runtime, beam type and brightness. Direct light by pivoting the light head using seven adjustable positions. Water and dust resistant, this headlamp can withstand up to 2 m drops and the toughest conditions on and off the jobsite. Four hard hat clips are included for secure connection to all hardhats. The Milwaukee® spot/flood headlamp is covered by a Limited Lifetime Warranty.

Also known as: 045242541270, 2104, MIL2104

Features & Benefits

  • 450 lm of TRUEVIEW™ high definition output
  • Compact & comfortable design
  • IP54 Rated: water and dust resistant
  • 5 Light output modes: hybrid spot/flood mode: 450 lm to 2 hours; flood high mode: 350 lm to 4 hours; medium mode: 150 lm to 10 hours; low: 25 lm to 25+ hours; spot high: 200 lm to 4 hours
  • Soft, sweat absorbing microfiber forehead for all-day comfort
  • 7-position adjustable light head for directing light
  • (4) Universal hard hat clips
  • Powered by (3) AAA batteries (included)
  • Limited Lifetime Warranty (excludes batteries)

Specifications

Type: Battery Operated, Head Light
Type: Battery Operated, Head Light