USB Rechargeable Low-Profile Headlamp

Item #: 1619620

Cat #: 2115-21

UPC: 045242541416

$ 69.97 EA
Company wide:
143 in stock
Documents & Guides
600 Lumens of TRUEVIEW™ High Definition Output, Comfortable for Bare Heads. Compatible with Hard Hats., IP54 Rated: Water and Dust Resistant

Overview

600 Lumens of TRUEVIEW™ High Definition Output, Comfortable for Bare Heads. Compatible with Hard Hats., IP54 Rated: Water and Dust Resistant

Thin, 1 in. Light head with wide flood beam. Powered by REDLITHIUM™ USB, the Milwaukee® USB rechargeable low-profile headlamp delivers 600 lm of TRUEVIEW™ high definition output. An ultra-thin light head provides an unobstructed view with 125° of flood beam coverage. Designed with the battery pack in the rear, this headlamp offers maximum maneuverability in tight spaces and a balanced design for all-day use. Versatile for all headwear, this headlamp features a sweat absorbing microfiber strap for bare head comfort, and hard hat clips for secure connection to all hardhats. Maximize light output or extend runtime with 4 light output modes: high, medium, low and eco for 25+ hours of runtime. Water and dust resistant, this headlamp can withstand up to 2 m drops and the toughest conditions on and off the jobsite. This headlamp performs with over 2,000 recharges and 3X faster charging via USB. The REDLITHIUM™ USB battery can be recharged in the light via micro USB or swapped out with additional REDLITHIUM™ USB batteries for virtually no downtime. The Milwaukee® USB rechargeable low-profile headlamp is covered by a Limited Lifetime Warranty.

Also known as: 045242541416, 2115-21, MIL211521

Features & Benefits

  • 600 lm of TRUEVIEW™ high definition output
  • Comfortable for bare heads, compatible with hard hats
  • IP54 Rated: water and dust resistant
  • 1 in. ultra-thin light head for maximum field of vision and minimal obstruction
  • Designed for comfortable bare head use with crown strap and sweat absorbing micro fiber forehead
  • Perfect for use with reversed or forward hard hats with (4) universal hard hat clips
  • 4 light output modes: flood high mode: 600 lm to 2 hours; medium mode: 350 lm to 6 hours; low mode: 125 -Lumens- 10 hours; eco mode: 25 lm to 27 hours
  • 125° Flood beam illuminates full field of vision
  • Internally charges REDLITHIUM™ USB batteries through micro-USB port

Specifications

Lumens: 600
Type: Rechargeable
Lumens: 600
Type: Rechargeable