Clear Polyester Component and Barcode Labels

Item #: 1619597

Cat #: B33-17-430

UPC: 662820967255

$ 134.99 EA
Company wide:
0 in stock
Documents & Guides
Sign Size (H x W) 1" x 2" Dimensions 1 in H x 2 in W Height 1 in Width 2 in Label/Tape Size 1 in H x 2 in W Thickness 0.003 in Vertical Repeat 1.125 in Material Number B-430 (View Technical Data Sheet) Material Polyester Material Properties Autoclavable, Optically Clear Label Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive Adhesive Type Permanent Acrylic Finish Gloss Color Clear Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant Indoor or Outdoor Use Outdoor Use Service Temperature Range °F -94 °F - 212 °F Minimum Service Temperature °F -94 °F Maximum Service Temperature °F 212 °F Compatible Surface Types High Surface Energy

Overview

Sign Size (H x W) 1" x 2" Dimensions 1 in H x 2 in W Height 1 in Width 2 in Label/Tape Size 1 in H x 2 in W Thickness 0.003 in Vertical Repeat 1.125 in Material Number B-430 (View Technical Data Sheet) Material Polyester Material Properties Autoclavable, Optically Clear Label Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive Adhesive Type Permanent Acrylic Finish Gloss Color Clear Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant Indoor or Outdoor Use Outdoor Use Service Temperature Range °F -94 °F - 212 °F Minimum Service Temperature °F -94 °F Maximum Service Temperature °F 212 °F Compatible Surface Types High Surface Energy

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive Excellent resistance to most chemicals, oils and water UL approved;CSA accepted Service temperature of -70 to 100° F (-56 to 137° C) A ribbon is required to print this material. Use Part Number B30-R6000

Also known as: 662820967255, B33-17-430, BRAB3317430

Specifications

Material: Polyester
Material: Polyester