Holding Resistor, 25 Ohm, for NEMA 9 DC Contactor, Connected in Series

Item #: 1619315

Cat #: A100G25EA-TH

UPC: 783164484021

Call for price
Company wide:
0 in stock
Documents & Guides
Holding Resistor, 25 Ohm, for NEMA 9 DC Contactor, Connected in Series

Overview

Holding Resistor, 25 Ohm, for NEMA 9 DC Contactor, Connected in Series
Also known as: 783164484021, A100G25EA-TH, ABBA100G25EATH

Specifications

Family / Style: A100
Type: Holding Resistor
Ohms: 25
Family / Style: A100
Ohms: 25
Type: Holding Resistor