GED FBH36TE040RV 40A MOULDED CS CB

Item #: 1619307

Cat #: FBH36TE040RV

UPC: 783164395303

$ 7168.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
GED FBH36TE040RV 40A MOULDED CS CB

Overview

GED FBH36TE040RV 40A MOULDED CS CB
Also known as: 783164395303, FBH36TE040RV, ABBFBH36TE040RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus