GED FBH36TE025RV 25A MOULDED CS CB

Item #: 1619298

Cat #: FBH36TE025RV

UPC: 783164395273

$ 7168.58 EA
Company wide:
0 in stock
Documents & Guides
GED FBH36TE025RV 25A MOULDED CS CB

Overview

GED FBH36TE025RV 25A MOULDED CS CB
Also known as: 783164395273, FBH36TE025RV, ABBFBH36TE025RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus