20A MOULDED CS CB

Item #: 1619218

Cat #: FBH26TE020RV

UPC: 783164394740

$ 5424.92 EA
Company wide:
0 in stock
Documents & Guides
GED FBH26TE020RV 20A MOULDED CS CB

Overview

GED FBH26TE020RV 20A MOULDED CS CB
Also known as: 783164394740, FBH26TE020RV, ABBFBH26TE020RV

Specifications

Poles: 2
Family / Style: Record Plus
Poles: 2
Family / Style: Record Plus