Contactor, Definite Purpose, 2P, 30A, 24VAC Coil, Open

Item #: 1619198

Cat #: CR553AC2HAA

UPC: 022903992183

Call for price
Company wide:
0 in stock
2 pole, 30 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate, SEE ABB CAT # DP30C2P-F

Overview

2 pole, 30 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate, SEE ABB CAT # DP30C2P-F
Also known as: 022903992183, CR553AC2HAA, GENCR553AC2HAA

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 30
Family / Style: CR553
Poles: 2
Volts AC Control: 24
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 30