GED FBH16TE060R2 60A 1P 347V MCCB

Item #: 1619105

Cat #: FBH16TE060R2

UPC: 783164334746

Company wide:
0 in stock
Documents & Guides
GE FBH16TE060R2 60A MCCB 1P 3

Overview

GE FBH16TE060R2 60A MCCB 1P 3
Also known as: 783164334746, FBH16TE060R2, GENFBH16TE060R2

Specifications

No Specifications Available