Starter, Motor, Manual, Surion, 1.0-1.6A, 600VAC, Class 10

Item #: 1619094

Cat #: GPS1BHAF

UPC: 538915012394

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Motor, Manual, Surion, 1.0 - 1.6 Amp, 600 Volt AC, Class 10

Overview

Starter, Motor, Manual, Surion, 1.0 - 1.6 Amp, 600 Volt AC, Class 10
Also known as: 538915012394, GPS1BHAF, ABBGPS1BHAF

Specifications

Poles: 3
Family / Style: GPS
Type: Starter, Manual, Motor
Mounting: DIN Rail
Volts AC: 600
Amps Range: 1 - 1.600
Poles: 3
Type: Starter, Manual, Motor
Volts AC: 600
Family / Style: GPS
Mounting: DIN Rail
Amps Range: 1 - 1.600