GED FBH16TE050R2 50A 1P 347V MCCB

Item #: 1619093

Cat #: FBH16TE050R2

UPC: 783164334739

$ 2152.26 EA
Company wide:
0 in stock
Documents & Guides
GE FBH16TE050R2 50A MCCB 1P 3

Overview

GE FBH16TE050R2 50A MCCB 1P 3
Also known as: 783164334739, FBH16TE050R2, ABBFBH16TE050R2

Specifications

No Specifications Available