GED FBH16TE045R2 45A 1P 347V MCCB

Item #: 1619081

Cat #: FBH16TE045R2

UPC: 783164334722

Company wide:
0 in stock
Documents & Guides
GE FBH16TE045R2 45A MCCB 1P 3

Overview

GE FBH16TE045R2 45A MCCB 1P 3
Also known as: 783164334722, FBH16TE045R2, GENFBH16TE045R2

Specifications

No Specifications Available