Contactor, Definite Purpose, 3P, 25A, 24VAC Coil, Lug/QC Connection

Item #: 1619069

Cat #: CR553AB3HBB

UPC: 022903992107

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, 3-Pole, 25 Amp, 24 Volt AC Coil, Open, Lug w/Slotted Screw, QC Connection

Overview

Contactor, Definite Purpose, 3-Pole, 25 Amp, 24 Volt AC Coil, Open, Lug w/Slotted Screw, QC Connection
Also known as: 022903992107, CR553AB3HBB, GENCR553AB3HBB

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Family / Style: CR553
Poles: 3
Volts AC Control: 24
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 25