GED FBH16TE040R 40A 1P 347V MCCB

Item #: 1619064

Cat #: FBH16TE040R

UPC: 783164334845

Company wide:
0 in stock
Documents & Guides
GE FBH16TE040R 40A MCCB 1P 34

Overview

GE FBH16TE040R 40A MCCB 1P 34
Also known as: 783164334845, FBH16TE040R, GENFBH16TE040R

Specifications

No Specifications Available