GED FBH16TE035R2 35A 1P 347V MCCB

Item #: 1619057

Cat #: FBH16TE035R2

UPC: 783164334708

$ 2152.26 EA
Company wide:
0 in stock
Documents & Guides
GE FBH16TE035R2 35A MCCB 1P 3

Overview

GE FBH16TE035R2 35A MCCB 1P 3
Also known as: 783164334708, FBH16TE035R2, ABBFBH16TE035R2

Specifications

No Specifications Available