GED FBH16TE015R2 15A 1P 347V MCCB

Item #: 1619009

Cat #: FBH16TE015R2

UPC: 783164334661

$ 2152.26 EA
Company wide:
0 in stock
Documents & Guides
GE FBH16TE015R2 15A MCCB 1P 3

Overview

GE FBH16TE015R2 15A MCCB 1P 3
Also known as: 783164334661, FBH16TE015R2, ABBFBH16TE015R2

Specifications

No Specifications Available