Breaker, 225A, 3P, 208/120 -240V, Q-Line, 22 kAIC, Lug In/Lug Out

Item #: 1618937

Cat #: THQD32225X2

UPC: 783164190755

$ 5510.23 EA
Company wide:
0 in stock
Documents & Guides
225 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, Main or Sub-Feed Breaker

Overview

225 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, Main or Sub-Feed Breaker
Also known as: 783164190755, THQD32225X2, ABBTHQD32225X2

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Amps: 225
Family / Style: Q Line
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120
Amps: 225
Interrupt Rating DC: 22 kA
Poles: 3
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 22 kA