3P 150A 240V CB

Item #: 1618881

Cat #: THQD32150

UPC: 783164087949

Call for price
Company wide:
0 in stock
Documents & Guides
GED THQD32150 3P 150A 240V CB

Overview

GED THQD32150 3P 150A 240V CB
Also known as: 783164087949, THQD32150, GENTHQD32150

Specifications

Poles: 3
Family / Style: Q Line
Poles: 3
Family / Style: Q Line