30 Amp Angle Plug, 250V 3PH, 15-30P, Grounding

Item #: 0161883

Cat #: 8432-P

UPC: 078477809983

$ 98.64 EA
Company wide:
15 in stock
30 Amp, 250 Volt, NEMA 15-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.

Overview

30 Amp, 250 Volt, NEMA 15-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.

30 Amp, 250 Volt, 3Ø, NEMA 15-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black

Also known as: 078477809983, 8432-P, LEV8432P

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Plug
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: 15-30P
Type: Grounding, Industrial Grade, Angle Plug, Plug
Amps: 30
NEMA Configuration: 15-30P
Color: Black
Volts AC: 240