50 Amp Angle Plug, 125/250V, 10-50P, 3P3W, Black

Item #: 0161878

Cat #: 9450-P

UPC: 078477809945

$ 102.40 EA
Company wide:
160 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA 10-50P, 3P, 3W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Angle - Black.

Overview

50 Amp, 125/250 Volt, NEMA 10-50P, 3P, 3W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Angle - Black.

Leviton® heavy duty industrial power plugs and connectors offer superior performance, long lasting reliability and features that are backed by a 10 years warranty. Available in many NEMA configurations, you'll be sure to find the right device for your needs.

Also known as: 078477809945, 9450-P, LEV9450P

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Plug
Volts AC: 120, 240
Color: Black
Amps: 50
NEMA Configuration: 10-50P
Type: Grounding, Industrial Grade, Angle Plug, Plug
Color: Black
NEMA Configuration: 10-50P
Volts AC: 120, 240
Amps: 50