Breaker, 200A, 240VAC, 3P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 1618762

Cat #: TQD32200X2

UPC: 783164131451

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 200 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 200 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164131451, TQD32200X2, GENTQD32200X2

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 240