Breaker, 150A, 240VAC, 3P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 1618746

Cat #: TQD32150X2

UPC: 783164131406

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 150 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 150 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164131406, TQD32150X2, GENTQD32150X2

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 240
Type: Breaker, Load Lugs Only
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 150
Type: Breaker, Load Lugs Only
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Family / Style: Q Line