60 Amp Flush Mount Receptacle, 120/208V 3PH, 18-60R, 4P4W

Item #: 0161870

Cat #: 8360

UPC: 078477843291

$ 142.65 EA
Company wide:
18 in stock
Documents & Guides
60 Amp, 120/208 Volt, NEMA 18-60R, 4P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, 3-Phase Y, Side Wired, Steel Strap - Black, 2.44" Diameter

Overview

60 Amp, 120/208 Volt, NEMA 18-60R, 4P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, 3-Phase Y, Side Wired, Steel Strap - Black, 2.44" Diameter

60 Amp, 120/208 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Black

Also known as: 078477843291, 8360, LEV8360

Specifications

Type: Receptacle, Industrial Grade, Non-Grounding
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 60
NEMA Configuration: 18-60R
Type: Receptacle, Industrial Grade, Non-Grounding
Volts AC: 120, 208
Amps: 60
Mounting: Flush
Color: Black
NEMA Configuration: 18-60R