TQD 2P 225A 10KA LOAD LUGS

Item #: 1618670

Cat #: TQD22225

UPC: 783164021226

Call for price
Company wide:
0 in stock
Documents & Guides
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. TQD 2-POLE 240V 10K IC 225 AMP

Overview

The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. TQD 2-POLE 240V 10K IC 225 AMP
Also known as: 783164021226, TQD22225, GENTQD22225

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line