Contactor, Definite Purpose, 40A, 3P, 240VAC Coil

Item #: 1618595

Cat #: CR353AD3BB1

UPC: 783166404003

Call for price
Company wide:
0 in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil., SEE ABB CAT # DP40C3P-2

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil., SEE ABB CAT # DP40C3P-2
Also known as: 783166404003, CR353AD3BB1, GENCR353AD3BB1

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: CR353
Volts AC Control: 240
Amps: 40
Volts AC: 600
Poles: 3
Family / Style: CR353
Amps: 40
Type: Contactor, Definite Purpose
Volts AC Control: 240
Volts AC: 600