GED THQC1170WL 1P 70A 120V CB

Item #: 1618590

Cat #: THQC1170WL

UPC: 783164048650

$ 90.92 EA
Company wide:
0 in stock
Documents & Guides
GED THQC1170WL 1P 70A 120V CB

Overview

GED THQC1170WL 1P 70A 120V CB
Also known as: 783164048650, THQC1170WL, ABBTHQC1170WL

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line