GED THQC1135WL 1P 35A 120V CB

Item #: 1618515

Cat #: THQC1135WL

UPC: 783164059977

$ 36.62 EA
Company wide:
0 in stock
Documents & Guides
GED THQC1135WL 1P 35A 120V CB

Overview

GED THQC1135WL 1P 35A 120V CB
Also known as: 783164059977, THQC1135WL, ABBTHQC1135WL

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line