GED THQC1130LL 1P 30A 120V CB

Item #: 1618499

Cat #: THQC1130LL

UPC: 783164108705

$ 37.38 EA
Company wide:
0 in stock
Documents & Guides
GED THQC1130LL 1P 30A 120V CB

Overview

GED THQC1130LL 1P 30A 120V CB
Also known as: 783164108705, THQC1130LL, ABBTHQC1130LL

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line