GED THHQB22100 2P-240V-100A CB

Item #: 1618399

Cat #: THHQB22100

UPC: 783164118544

$ 506.30 EA
Company wide:
0 in stock
Documents & Guides
GED THHQB22100 2P-240V-100A CB

Overview

GED THHQB22100 2P-240V-100A CB
Also known as: 783164118544, THHQB22100, ABBTHHQB22100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On