2P-240V-30A CB

Item #: 1618382

Cat #: THHQB22030

UPC: 783164118452

$ 306.26 EA
Company wide:
0 in stock
Documents & Guides
GED THHQB22030 2P-240V-30A CB

Overview

GED THHQB22030 2P-240V-30A CB
Also known as: 783164118452, THHQB22030, ABBTHHQB22030

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On