Breaker, 80A, 2P, 240VAC, Bolt On, Q-Line Series, 10kAIC

Item #: 1618362

Cat #: THQB22080

UPC: 783164059908

$ 366.63 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC

Overview

80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC
Also known as: 783164059908, THQB22080, ABBTHQB22080

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On