LED Lamp, 16W, 3500K, 2G11

Item #: 1618326

Cat #: 16PLL/835/GL/BYP

UPC: 790492348642

Call for price
Company wide:
0 in stock
Documents & Guides
LED Direct PLL Lamp: Type-B, Ballast Bypass; 16W, Input Voltage: 120-277V, Bulb: PL-L (Twin Tube Long); 16-7/16” MOL, Base: 4-Pin (2G11), Lumens: 1950, CRI: 82, Color Temperature: 3500K, 160° Beam Angle, Rated Average Life (L70): 50,000 Hrs. Replaces 36W PLL Fluorescent lamp. G.C. Prod. # 34864, Mdl.# 16PLL/835/GL/BYP.

Overview

LED Direct PLL Lamp: Type-B, Ballast Bypass; 16W, Input Voltage: 120-277V, Bulb: PL-L (Twin Tube Long); 16-7/16” MOL, Base: 4-Pin (2G11), Lumens: 1950, CRI: 82, Color Temperature: 3500K, 160° Beam Angle, Rated Average Life (L70): 50,000 Hrs. Replaces 36W PLL Fluorescent lamp. G.C. Prod. # 34864, Mdl.# 16PLL/835/GL/BYP.

Plug & Play – Easy to install Compatible with Instant / Program start electronic ballasts Replaces 40W/36W PLL Fluorescent lamp Exceptional high efficacy up to 162LPW Opaque glass lens reduces glare Extra wide 310° light emitting area Plastic film prevents glass from shattering Built-in thermal fuse for over-temperature protection UL damp location Temperature rating: -4℉/-20℃ - 95℉/35℃ Rated lifetime (L70): 50,000hrs 5 years limited warranty Suitable for all indoor general lighting application

Also known as: 790492348642, 16PLL/835/GL/BYP, GEE34864

Specifications

Length: 16 1/2 in
Color Rendering Index (CRI): 82
Wattage: 16
Lumens: 1950
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Angle: 160°
Length: 16 1/2 in
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Angle: 160°
Color Rendering Index (CRI): 82
Lumens: 1950
Light Technology: LED
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277