Contactor, IEC, 32A, 460V, 3P, 24VAC Coil, 1NO Auxiliary

Item #: 1618304

Cat #: CL04A310M1

UPC: 425095094619

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: 425095094619, CL04A310M1, GENCL04A310M1

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC Control: 24
Volts AC: 460
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 32
Volts AC Control: 24
Family / Style: C 2000