GED THHQB2135 2P-120V-25A CB

Item #: 1618119

Cat #: THHQB2135

UPC: 783164118377

$ 183.31 EA
Company wide:
0 in stock
Documents & Guides
GED THHQB2135 2P-120V-25A CB

Overview

GED THHQB2135 2P-120V-25A CB
Also known as: 783164118377, THHQB2135, ABBTHHQB2135

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Mounting: Bolt On