Breaker, 100A, 2P, 120/240V, 10 kAIC, Bolt-On, Shunt Trip, 120VAC

Item #: 1618107

Cat #: THQB21100ST1

UPC: 783164033632

$ 452.67 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164033632, THQB21100ST1, ABBTHQB21100ST1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On