1P-120V-70A CB

Item #: 1618090

Cat #: THHQB1170

UPC: 783164118322

$ 118.46 EA
Company wide:
0 in stock
Documents & Guides

Overview

1P-120V-70A CB
Also known as: 783164118322, THHQB1170, ABBTHHQB1170

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On