GED THHQB1160 1P-120V-60A CB

Item #: 1618086

Cat #: THHQB1160

UPC: 783164118315

$ 86.06 EA
Company wide:
1 in stock
Documents & Guides
GED THHQB1160 1P-120V-60A CB

Overview

GED THHQB1160 1P-120V-60A CB
Also known as: 783164118315, THHQB1160, ABBTHHQB1160

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On