RELAY 4PDT 24VAC

Item #: 1618075

Cat #: CR420MPA044C

UPC: 783166603222

Call for price
Company wide:
0 in stock
Documents & Guides
Logic Control. General Purpose Relays. CR420M Plug-In Relays. Indicating Options: NONE.

Overview

Logic Control. General Purpose Relays. CR420M Plug-In Relays. Indicating Options: NONE.
Also known as: 783166603222, CR420MPA044C, GENCR420MPA044C

Specifications

Base: 14-Blade
Amps: 5
Volts AC Control: 24
Type: Relay, Ice Cube
Poles: 4
Volts AC: 240
Base: 14-Blade
Volts AC Control: 24
Poles: 4
Amps: 5
Type: Relay, Ice Cube
Volts AC: 240