1P-120V-35A CB

Item #: 1618074

Cat #: THHQB1135

UPC: 783164118278

$ 86.06 EA
Company wide:
0 in stock
Documents & Guides

Overview

1P-120V-35A CB
Also known as: 783164118278, THHQB1135, ABBTHHQB1135

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On