Relay, 14-Blade, 4PDT, 5A, 24VDC Coil, Type M

Item #: 1618071

Cat #: CR420MPA0444

UPC: 783166603260

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, 14-Blade, 4-Pole Double Throw, 5 Amp, 24 Volt DC Coil, Type M

Overview

Relay, 14-Blade, 4-Pole Double Throw, 5 Amp, 24 Volt DC Coil, Type M
Also known as: 783166603260, CR420MPA0444, GENCR420MPA0444

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Volts DC Control: 24
Amps: 5
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4