Relay, 8-Pin, 2PDT, 24VDC Coil, Type K

Item #: 1618028

Cat #: CR420KPM0224

UPC: 783166595848

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, 8-Pin, 2-Pole Double Throw, 24 Volt DC Coil, Type K

Overview

Relay, 8-Pin, 2-Pole Double Throw, 24 Volt DC Coil, Type K
Also known as: 783166595848, CR420KPM0224, GENCR420KPM0224

Specifications

Volts DC Control: 24
Poles: 2
Size: 8 Pin
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Volts DC Control: 24
Size: 8 Pin
Type: Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC: 240